- Carbide-Tipped Beading Router Bits
- 1/2" Cutting Length
- 1/4" Shank Diameter
- 2" Overall Length
features
- Use where attractive, decorative edging is needed
- Beading bits with two flutes and ball bearing pilot
- Carbide tipped
- Super sharp
- Micrograin control cut bits
| Shank Diameter | 1/4 in |
| Overall Diameter | 1 in |
| Tip Type | Cut Carbide Tipped Beading Router |
| Overall Length | 2 in |
| Weight | 0.06 LB |

