- Cove & Bead Router Bit
- 11/16" Cutting Length
- 1/4" Shank Diameter
- 2 3/16" Overall Length
features
- Carbide tipped cove and bead bits are micrograin bits
- Use to create an attractive accent with a classic woodworking design
| Tip Type | Cove & Bead |
| Overall Diameter | 1 3/8 in |
| Shank Diameter | 1/4 in |
| Overall Length | 2.1875 in |
| Weight | 0.01 LB |

