- Reciprocating Saws
- 1 1/8 in Stroke Length
- 2700 Strokes Per Minute
features
- Powerful 8.5 A motor
- Adjustable pivoting shoe provides additional stability when cutting through materials
- Cuts through lumber, metal, tree limbs and other materials
- Vibration control gearing for less vibration and fatigue
- Soft-grip design for added comfort and control
| Amps | 8.5 A |
| Overall Length | 21.75 in |
| Voltage Rating | 120 V |
| Tool Wt. | 4.5 lb |
| Cordless | No |
| Strokes Per Minute | 2700 strokes/min |
| Weight | 12.1 LB |

