Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Blue Core™ Batteries

114-BAT181

Blue Core™ Batteries
Item #102148661
  • NiCd Recharable Battery
  • 18 Volts
  • 2.4 Amp-hr
Blue Core™ Batteries
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • NiCd Recharable Battery
  • 18 Volts
  • 2.4 Amp-hr

features

  • Features BlueCore battery technology
  • Fully compatible with all Bosch cordless tools
  • Innovative cooling rods placed between battery cells to absorb heat and protect battery from damage
  • Battery cells stay cooler during tool operation and charging
  • Can charge in 30 minutes
  • Two-year battery life guarantee
  • ProVantage three year protection plan
Type NiCd
Battery Capacity (Amp-Hrs) 2.4
Voltage Rating 18
Weight 2.61 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison