- Battery Charger
- Charges 9.6 Volts to 24 Volts
features
- Microprocessor measures internal battery conditions
- Optimizes energy flow and maximizes battery charge capacity
- Charges 9.6 V to 24 V
- Keeps you supplied with charged batteries
- New charging indicator with two LEDs is easy to read and provides instant charging status
| Manufacturer Name | BOSCH |
| Type | Battery Charger |
| For Use With | BAT019, BAT021, BAT025, BAT030, BAT040, BAT045, BAT100, BAT120, BAT140, BAT180, BAT181, BAT240 |
| Voltage Rating | 24 V |
| Volts [Max] | 24.0 V |
| Volts [Min] | 9.6 V |
| Weight | 2.0 LB |

