- Circular Saws
- 15 Amps
- 7 1/4" Blade
- 5600 rpm
features
- Cast magnesium footplate – lightweight, flat and durable
- Saw hook – convenient saw storage between cuts
- Optimized sight lines for unmatched visibility
- Patented bevel louvers direct blower output to clear away dust
- 15 amp motor
- 56° bevel
- High strength and light weight magnesium upper guard
- Anti-snag lower guard
- Adjustable bevel and depth levers for years of consistent locking
- Removable end cap – easy, serviceable brushes
- Textured soft grip
- Heavy duty 22 amp switch
- 10 ft long cord
- Spindle lock
| RPM | 5600 rpm |
| Amps | 15 A |
| Depth of Cut @ 50° | 1 5/8 in |
| Depth of Cut @ 45° | 1 7/8 in |
| Blade Dia. | 7 1/4 in |
| Cordless | No |
| Arbor Hole | 5/8 in |
| Depth of Cut @ 90° | 2 7/16 in |
| Weight | 14.2 LB |

