- Digital Protractor/Angle Finder
- 0 ft [Min], 200 ft [Max] Range
features
- Also has compound cut calculator that automatically determines the exact miter and bevel settings for cutting crown molding
- Digital protractor and angle finder with hold feature to freeze measurements
includes
- Carrying Case, Leg Extension
| Voltage Rating | 1.5 |
| Range [Min] | 0 ft |
| Length | 17 in |
| Accuracy | Electronic - ±0.1, Readout - 0.1, Vial - ±0.05° |
| Range [Max] | 200 ft |
| Power Source | (4) AA Batteries |
| Battery Life | 100 Hours |
| Weight | 0.0 LB |

