- Spline Drive to SDS-Plus Adapter for Rotary Hammers
- 6" Long
features
- Use with a spline hammer to utilize A and B tapers
- Use with spline hammer to see features of SDS-plus accessories
| Dia. | 0.5 in |
| Material | Metal |
| Used With | Spline Hammer |
| Length | 6 in |
| Color | Black |
| Weight | 1.24 LB |

