- Carbide Tipped SDS Shank Drill Bit
- 1/2" x 4 in
- 2" Flute
| Applicable Materials | Masonry Materials |
| Inch/Metric | Inch |
| Cutting Dia. | 0.5 in |
| Shank Type | SDS-Plus |
| Flute Length | 2 in |
| Cutting Edge Material | Carbide |
| Overall Length | 4 in |
| Weight | 0.09 LB |
| Applicable Materials | Masonry Materials |
| Inch/Metric | Inch |
| Cutting Dia. | 0.5 in |
| Shank Type | SDS-Plus |
| Flute Length | 2 in |
| Cutting Edge Material | Carbide |
| Overall Length | 4 in |
| Weight | 0.09 LB |