- Carbide Tipped SDS Shank Drill Bit
- 1/4" x 6 in
- 4" Flute
| Overall Length | 6 in |
| Inch/Metric | Inch |
| Flute Length | 4 in |
| Cutting Edge Material | Carbide |
| Applicable Materials | Masonry Materials |
| Cutting Dia. | 0.25 in |
| Shank Type | SDS-Plus |
| Weight | 1.75 LB |
| Overall Length | 6 in |
| Inch/Metric | Inch |
| Flute Length | 4 in |
| Cutting Edge Material | Carbide |
| Applicable Materials | Masonry Materials |
| Cutting Dia. | 0.25 in |
| Shank Type | SDS-Plus |
| Weight | 1.75 LB |