- Carbide Tipped SDS Shank Drill Bit
- 1/4" x 14 in
- 12" Flute
| Inch/Metric | Inch |
| Cutting Dia. | 0.25 in |
| Flute Length | 12 in |
| Cutting Edge Material | Carbide |
| Overall Length | 14 in |
| Applicable Materials | Masonry Materials |
| Shank Type | SDS-Plus |
| Weight | 0.19 LB |
| Inch/Metric | Inch |
| Cutting Dia. | 0.25 in |
| Flute Length | 12 in |
| Cutting Edge Material | Carbide |
| Overall Length | 14 in |
| Applicable Materials | Masonry Materials |
| Shank Type | SDS-Plus |
| Weight | 0.19 LB |