- Carbide Tipped SDS Shank Drill Bit
- 5/16" x 12 in
- 10" Flute
| Applicable Materials | Masonry Materials |
| Inch/Metric | Inch |
| Flute Length | 10 in |
| Cutting Dia. | 0.3125 in |
| Shank Type | SDS-Plus |
| Cutting Edge Material | Carbide |
| Overall Length | 12 in |
| Weight | 0.02 LB |
| Applicable Materials | Masonry Materials |
| Inch/Metric | Inch |
| Flute Length | 10 in |
| Cutting Dia. | 0.3125 in |
| Shank Type | SDS-Plus |
| Cutting Edge Material | Carbide |
| Overall Length | 12 in |
| Weight | 0.02 LB |