- Carbide Tipped SDS Shank Drill Bit
- 9/16" x 6 in
- 4" Flute
| Cutting Dia. | 0.5625 in |
| Overall Length | 6 in |
| Cutting Edge Material | Carbide |
| Inch/Metric | Inch |
| Flute Length | 4 in |
| Shank Type | SDS-Plus |
| Applicable Materials | Masonry Materials |
| Weight | 0.24 LB |
| Cutting Dia. | 0.5625 in |
| Overall Length | 6 in |
| Cutting Edge Material | Carbide |
| Inch/Metric | Inch |
| Flute Length | 4 in |
| Shank Type | SDS-Plus |
| Applicable Materials | Masonry Materials |
| Weight | 0.24 LB |