- Carbide Tipped SDS Shank Drill Bit
- 9/16" x 18 in
- 16" Flute
| Cutting Dia. | 0.5625 in |
| Inch/Metric | Inch |
| Overall Length | 18 in |
| Applicable Materials | Masonry Materials |
| Flute Length | 16 in |
| Cutting Edge Material | Carbide |
| Shank Type | SDS-Plus |
| Weight | 0.63 LB |
| Cutting Dia. | 0.5625 in |
| Inch/Metric | Inch |
| Overall Length | 18 in |
| Applicable Materials | Masonry Materials |
| Flute Length | 16 in |
| Cutting Edge Material | Carbide |
| Shank Type | SDS-Plus |
| Weight | 0.63 LB |