- Carbide Tipped SDS Shank Drill Bit
- 5/8" x 24 in
- 22" Flute
| Shank Type | SDS-Plus |
| Inch/Metric | Inch |
| Flute Length | 22 in |
| Applicable Materials | Masonry Materials |
| Cutting Dia. | 0.625 in |
| Cutting Edge Material | Carbide |
| Overall Length | 24 in |
| Weight | 1.17 LB |
| Shank Type | SDS-Plus |
| Inch/Metric | Inch |
| Flute Length | 22 in |
| Applicable Materials | Masonry Materials |
| Cutting Dia. | 0.625 in |
| Cutting Edge Material | Carbide |
| Overall Length | 24 in |
| Weight | 1.17 LB |