- Carbide Tipped SDS Shank Drill Bit
- 3/4" x 8 in
- 6" Flute
| Flute Length | 6 in |
| Overall Length | 8 in |
| Cutting Dia. | 0.75 in |
| Cutting Edge Material | Carbide |
| Applicable Materials | Masonry Materials |
| Inch/Metric | Inch |
| Shank Type | SDS-Plus |
| Weight | 0.54 LB |
| Flute Length | 6 in |
| Overall Length | 8 in |
| Cutting Dia. | 0.75 in |
| Cutting Edge Material | Carbide |
| Applicable Materials | Masonry Materials |
| Inch/Metric | Inch |
| Shank Type | SDS-Plus |
| Weight | 0.54 LB |