- Carbide Tipped SDS Shank Drill Bit
- 7/8" x 8 in
- 6" Flute
| Cutting Edge Material | Carbide |
| Applicable Materials | Masonry Materials |
| Shank Type | SDS-Plus |
| Overall Length | 8 in |
| Flute Length | 6 in |
| Inch/Metric | Inch |
| Cutting Dia. | 0.875 in |
| Weight | 0.63 LB |
| Cutting Edge Material | Carbide |
| Applicable Materials | Masonry Materials |
| Shank Type | SDS-Plus |
| Overall Length | 8 in |
| Flute Length | 6 in |
| Inch/Metric | Inch |
| Cutting Dia. | 0.875 in |
| Weight | 0.63 LB |