- Carbide Tipped SDS Shank Drill Bit
- 1" x 10 in
- 8" Flute
| Cutting Dia. | 1 in |
| Cutting Edge Material | Carbide |
| Flute Length | 8 in |
| Applicable Materials | Masonry Materials |
| Overall Length | 10 in |
| Inch/Metric | Inch |
| Shank Type | SDS-Plus |
| Weight | 0.97 LB |
| Cutting Dia. | 1 in |
| Cutting Edge Material | Carbide |
| Flute Length | 8 in |
| Applicable Materials | Masonry Materials |
| Overall Length | 10 in |
| Inch/Metric | Inch |
| Shank Type | SDS-Plus |
| Weight | 0.97 LB |