- Carbide Tipped SDS Shank Drill Bit
- 1" x 18 in
- 16" Flute
| Flute Length | 16 in |
| Cutting Dia. | 1 in |
| Inch/Metric | Inch |
| Shank Type | SDS-Plus |
| Applicable Materials | Masonry Materials |
| Overall Length | 18 in |
| Cutting Edge Material | Carbide |
| Weight | 1.81 LB |
| Flute Length | 16 in |
| Cutting Dia. | 1 in |
| Inch/Metric | Inch |
| Shank Type | SDS-Plus |
| Applicable Materials | Masonry Materials |
| Overall Length | 18 in |
| Cutting Edge Material | Carbide |
| Weight | 1.81 LB |