- Carbide Tipped Hammer Drill Bit
- 1/2" x 11 in
- 6" Flute
| Overall Length | 11 in |
| Cutting Dia. | 0.5 in |
| Inch/Metric | Inch |
| Cutting Edge Material | Carbide |
| Flute Length | 6 in |
| Applicable Materials | Masonry Materials |
| Shank Type | Spline |
| Weight | 0.8 LB |
| Overall Length | 11 in |
| Cutting Dia. | 0.5 in |
| Inch/Metric | Inch |
| Cutting Edge Material | Carbide |
| Flute Length | 6 in |
| Applicable Materials | Masonry Materials |
| Shank Type | Spline |
| Weight | 0.8 LB |