Skip to content Skip to navigation menu
Bosch114-HC4516

114-HC4516

Carbide Tipped Hammer Drill Bit
Item #101713092
  • Carbide Tipped Hammer Drill Bit
  • 9/16" x 16 in
  • 11" Flute
Bosch114-HC4516
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Carbide Tipped Hammer Drill Bit
  • 9/16" x 16 in
  • 11" Flute
Shank Type Spline
Inch/Metric Inch
Flute Length 11 in
Applicable Materials Masonry Materials
Cutting Edge Material Carbide
Cutting Dia. 0.5625 in
Overall Length 16 in
Weight 1.6 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison