- Carbide Tipped Hammer Drill Bit
- 1" x 16 in
- 11" Flute
| Cutting Edge Material | Carbide |
| Flute Length | 11 in |
| Shank Type | Spline |
| Cutting Dia. | 1 in |
| Applicable Materials | Masonry Materials |
| Overall Length | 16 in |
| Inch/Metric | Inch |
| Weight | 1.85 LB |
| Cutting Edge Material | Carbide |
| Flute Length | 11 in |
| Shank Type | Spline |
| Cutting Dia. | 1 in |
| Applicable Materials | Masonry Materials |
| Overall Length | 16 in |
| Inch/Metric | Inch |
| Weight | 1.85 LB |