- Carbide Tipped Hammer Drill Bit
- 1 1/8" x 23 in
- 18" Flute
| Flute Length | 18 in |
| Applicable Materials | Masonry Materials |
| Overall Length | 23 in |
| Cutting Edge Material | Carbide |
| Shank Type | Spline |
| Cutting Dia. | 1.125 in |
| Inch/Metric | Inch |
| Weight | 2.95 LB |
| Flute Length | 18 in |
| Applicable Materials | Masonry Materials |
| Overall Length | 23 in |
| Cutting Edge Material | Carbide |
| Shank Type | Spline |
| Cutting Dia. | 1.125 in |
| Inch/Metric | Inch |
| Weight | 2.95 LB |