- SDS-max® Standard Cutter Head Spiral Drill Bit
- 1/2" x 13 in
- 8" Flute
| Flute Length | 8 in |
| Inch/Metric | Inch |
| Cutting Edge Material | Carbide |
| Shank Type | SDS-Max |
| Cutting Dia. | 0.5 in |
| Overall Length | 13 in |
| Applicable Materials | Masonry Materials |
| Weight | 0.85 LB |
| Flute Length | 8 in |
| Inch/Metric | Inch |
| Cutting Edge Material | Carbide |
| Shank Type | SDS-Max |
| Cutting Dia. | 0.5 in |
| Overall Length | 13 in |
| Applicable Materials | Masonry Materials |
| Weight | 0.85 LB |