- Hammer Bit
- 9/16" Diameter
- 21" Long
- Carbide Tipped
features
- Tips stay sharper longer and deliver more holes within their ANSI specification than competitors' bits
- Shafts wear at a much slower rate than most others and can take more abuse because of Bosch's technologically advanced conditioning process
| Overall Length | 21 in |
| Bit Type | SDS Max Shank |
| Manufacturer Name | BOSCH |
| Dia. | 0.5625 in |
| Working Length | 16 in |
| Weight | 1.21 LB |

