- SDS-max® Wild-Bore™ Multi-Cutter X-Head Spiral Drill Bit
- 3/4" x 13 in
- 8" Flute
| Inch/Metric | Inch |
| Overall Length | 13 in |
| Flute Length | 8 in |
| Shank Type | Cylinder+SDS-Max |
| Cutting Edge Material | Carbide |
| Applicable Materials | Masonry Materials |
| Cutting Dia. | 0.75 in |
| Point Shape | X-Head |
| Weight | 1.1 LB |

