- SDS-max® Wild-Bore™ Multi-Cutter X-Head Spiral Drill Bit
- 27/32" x 21 in
- 16" Flute
| Applicable Materials | Masonry Materials |
| Flute Length | 16 in |
| Cutting Dia. | 0.84375 in |
| Inch/Metric | Inch |
| Shank Type | Cylinder+SDS-Max |
| Overall Length | 21 in |
| Cutting Edge Material | Carbide |
| Point Shape | X-Head |
| Weight | 1.77 LB |

