- SDS-max® Wild-Bore™ Multi-Cutter X-Head Spiral Drill Bit
- 7/8" x 21 in
- 16" Flute
| Point Shape | X-Head |
| Applicable Materials | Masonry Materials |
| Cutting Edge Material | Carbide |
| Shank Type | Cylinder+SDS-Max |
| Cutting Dia. | 0.875 in |
| Flute Length | 16 in |
| Overall Length | 21 in |
| Inch/Metric | Inch |
| Weight | 2.05 LB |

