- SDS-max® Wild-Bore™ Multi-Cutter X-Head Spiral Drill Bit
- 1" x 13 in
- 8" Flute
| Point Shape | X-Head |
| Overall Length | 13 in |
| Cutting Dia. | 1 in |
| Shank Type | Cylinder+SDS-Max |
| Applicable Materials | Masonry Materials |
| Flute Length | 8 in |
| Cutting Edge Material | Carbide |
| Inch/Metric | Inch |
| Weight | 1.56 LB |

