- SDS-max® Wild-Bore™ Multi-Cutter X-Head Spiral Drill Bit
- 1" x 36 in
- 31" Flute
| Cutting Edge Material | Carbide |
| Inch/Metric | Inch |
| Shank Type | Cylinder+SDS-Max |
| Cutting Dia. | 1 in |
| Overall Length | 36 in |
| Applicable Materials | Masonry Materials |
| Flute Length | 31 in |
| Point Shape | X-Head |
| Weight | 4.23 LB |

