- SDS-max® Wild-Bore™ Multi-Cutter X-Head Spiral Drill Bit
- 1 1/4" x 15 in
- 10" Flute
| Overall Length | 15 in |
| Shank Type | Cylinder+SDS-Max |
| Applicable Materials | Masonry Materials |
| Point Shape | X-Head |
| Inch/Metric | Inch |
| Flute Length | 10 in |
| Cutting Dia. | 1.25 in |
| Cutting Edge Material | Carbide |
| Weight | 2.13 LB |

