- SDS-max® Wild-Bore™ Multi-Cutter X-Head Spiral Drill Bit
- 1 3/4" x 23 in
- 18" Flute
| Flute Length | 18 in |
| Applicable Materials | Masonry Materials |
| Cutting Dia. | 1.75 in |
| Inch/Metric | Inch |
| Cutting Edge Material | Carbide |
| Overall Length | 23 in |
| Point Shape | X-Head |
| Shank Type | Cylinder+SDS-Max |
| Weight | 2.24 LB |

