- SDS-max® Wild-Bore™ Multi-Cutter X-Head Spiral Drill Bit
- 2" x 23 in
- 18" Flute
| Shank Type | Cylinder+SDS-Max |
| Flute Length | 18 in |
| Cutting Dia. | 2 in |
| Point Shape | X-Head |
| Overall Length | 23 in |
| Inch/Metric | Inch |
| Cutting Edge Material | Carbide |
| Applicable Materials | Masonry Materials |
| Weight | 6.42 LB |

