- Spline Carbide Tipped Core Bit w/Integral Shank
- 2" x 22 in
- 17" Flute
| Shank Type | Cylinder+SDS-Max |
| Overall Length | 22 in |
| Cutting Dia. | 2 in |
| Inch/Metric | Inch |
| Type | Hole Saw |
| Cutting Edge Material | Carbide |
| Flute Length | 17 in |
| Weight | 4.11 LB |
| Shank Type | Cylinder+SDS-Max |
| Overall Length | 22 in |
| Cutting Dia. | 2 in |
| Inch/Metric | Inch |
| Type | Hole Saw |
| Cutting Edge Material | Carbide |
| Flute Length | 17 in |
| Weight | 4.11 LB |