- Spline Carbide Tipped Core Bit w/Integral Shank
- 3 1/2" x 12 in
- 7" Flute
| Overall Length | 12 in |
| Cutting Dia. | 3.5 in |
| Shank Type | Cylinder+SDS-Max |
| Inch/Metric | Inch |
| Flute Length | 7 in |
| Cutting Edge Material | Carbide |
| Type | Hole Saw |
| Weight | 3.68 LB |
| Overall Length | 12 in |
| Cutting Dia. | 3.5 in |
| Shank Type | Cylinder+SDS-Max |
| Inch/Metric | Inch |
| Flute Length | 7 in |
| Cutting Edge Material | Carbide |
| Type | Hole Saw |
| Weight | 3.68 LB |