- SDS-max® Carbide Tipped Core Bit w/Integral Shank
- 4" x 12 in
- 7" Flute
| Applicable Materials | Masonry Materials |
| Overall Length | 12 in |
| Cutting Dia. | 4 in |
| Inch/Metric | Inch |
| Shank Type | Cylinder+SDS-Max |
| Type | Hole Saw |
| Flute Length | 7 in |
| Cutting Edge Material | Carbide |
| Weight | 3.21 LB |

