- 7 Piece Carbide SDS Hammer Drill Bit Set
- 3/16 in, 1/4 in, 5/16 in, 3/8 in, 1/2" Cutting Diameter
- 4 in, 6" Overall Length
features
- Four-flute design for fast dust removal
- 20% faster
- Carbide tipped bit heads are harder, tougher and more resistant to extreme loads for longer tool life
includes
- Set includes one of each HC2010, HC2040, HC2051, HC2061, HC2081 and two HC2041 for handling a wide variety of applications
- Storage case for easy access, organizing and portability
| Applicable Materials | Masonry Materials |
| Overall Length | 4 in, 6 in |
| Cutting Dia. | 0.1875 in, 0.25 in, 0.3125 in, 0.375 in, 0.5 in |
| Cutting Edge Material | Carbide |
| Measurement Type | Fractional |
| Flute Length | N/A |
| Shank Type | SDS |
| Weight | 1.6 LB |

