- Hex Drive Hammer Steel Asphalt Cutter
- 19 in Long
- Straight Head
features
- Cuts asphalt or hard ground
- Not for concrete
| Head Size | 5 in |
| Length | 19 in |
| Head Shape | Straight |
| Manufacturer Name | BOSCH |
| Head Type | Chisel |
| Type | Asphalt Cutter |
| Weight | 7.8 LB |
| Head Size | 5 in |
| Length | 19 in |
| Head Shape | Straight |
| Manufacturer Name | BOSCH |
| Head Type | Chisel |
| Type | Asphalt Cutter |
| Weight | 7.8 LB |