- Max Pocket Driver™
- 12 Volt
- 500 rpm
- 1/4" Universal Bit Holder
features
- 500 rpm for fast screwdriving and drilling
- 100 in lb of torque – there are 10+1 settings located at front of drill to adjust to your needs
- Locking magnetic 1/4" universal bit holder for secure locking of bits
- LED light for tight spaces and applications
- Motor brake improved for serial screwdriving
includes
- (2) 1.5" power drive bits
- 30 minute charger
- Carrying case
| RPM [Max] | 500 rpm |
| Torque [Max] | 100 in lb |
| Cordless | Yes |
| Socket Drive Size | 1/4 in |
| Voltage Rating | 12.00 V |
| Chuck Capacity | 1/4 in |
| Weight | 0.0 LB |

