- Applicator Pad
- Sponge
- 5" Diameter
features
- Attaches only to sanders that have hook and loop pads
| Thickness | 1 in |
| Pad Diameter | 5 in |
| Pad Type | Sponge Applicator |
| Weight | 0.94 LB |
| Thickness | 1 in |
| Pad Diameter | 5 in |
| Pad Type | Sponge Applicator |
| Weight | 0.94 LB |