- Backing Pad
- 6" Diameter
features
- For use with abrasive discs and polishing bonnets on random orbital sanders
- The flexible rubber pad allows flat or contour sanding without gouging
| Type | Backing Pad |
| Used With | 1250DEVS, 3727DEVS, ROS65VC |
| Dia. | 6 in |
| Manufacturer Name | BOSCH |
| Weight | 0.5 LB |

