- General Purpose Screw Gun
- 2500 rpm Max
- 7 Amp
- 11.2" Long
features
- Compact design increases comfort and control to drive screws all day
- Ergonomic design contoured grip is designed to maximize comfort and minimize fatigue
- Posi-Lok nose piece design retains depth setting when removed and eliminates time consuming depth readjustments
- 2,500 rpm provides optimum speed for heavy screw driving
| Cordless | No |
| Type | General Purpose Pad |
| Voltage Rating | 120 V |
| Amps | 7 A |
| RPM [Max] | 2500 rpm |
| Length | 11.200 in |
| Weight | 4.7 LB |

