- High Carbon Steel Jigsaw Blade
- Wood Blade
- 20 Teeth Per Inch
- 3.25" Long
features
- T-shank blades
- For fine finish, veneers and laminates
| Working Length | 2 5/16 in |
| Teeth Per Inch | 20 |
| Blade Material | High Carbon Steel |
| Teeth Per Inch (Text) | 20 |
| Tooth Type | Pointed Teeth & Ground |
| Blade Thickness | 0.05 in |
| Blade Type | Wood |
| Length | 3 1/4 in |
| Blade Height | 0.17 in |
| Weight | 0.05 LB |

