- High Speed Steel Jigsaw Blade
- Metal Blade
- 24 Teeth Per Inch
- 3 5/8" Long
features
- Bosch's economical blade for basic cuts in metal
- Makes straight cuts in pipes, profiles and sheet metal
- Low risk of breakage
- Extremely flexible
| Blade Height | 0.3 in |
| Working Length | 2 5/8 in |
| Blade Type | Metal |
| Blade Material | High Speed Steel |
| Length | 3 5/8 in |
| Teeth Per Inch (Text) | 24 |
| Tooth Type | Wavy Set & Milled |
| Teeth Per Inch | 24 |
| Blade Thickness | 0.04 in |
| Weight | 0.05 LB |

