- Bi-Metal Jigsaw Blade
- Metal Blade
- 24 Teeth Per Inch
- 3 5/8" Long
applications
- Cuts thin metals 1/8" to 1/4" (ferrous and non-ferrous)
features
- Bosch's break-resistant and durable metal blade
- Makes straight cuts and has a long life
| Tooth Type | Wavy Set & Milled |
| Length | 3 5/8 in |
| Teeth Per Inch (Text) | 24 |
| Blade Height | 0.3 in |
| Blade Type | Metal |
| Teeth Per Inch | 24 |
| Blade Material | Bi-Metal |
| Blade Thickness | 0.04 in |
| Working Length | 2 5/8 in |
| Weight | 0.05 LB |

