- Bi-Metal Jigsaw Blade
- Metal Blade
- 14 Teeth Per Inch
- 3" Long
applications
- Cuts sheet metal 10-16 gauge and thin metals 1/16" to 1/8"
features
- Bosch's break-resistant and durable metal blade
- Makes straight cuts and has a long life
| Blade Height | 0.3 in |
| Teeth Per Inch | 14 |
| Blade Type | Metal |
| Blade Material | Bi-Metal |
| Teeth Per Inch (Text) | 14 |
| Tooth Type | Wavy Set & Milled |
| Blade Thickness | 0.04 in |
| Length | 3 in |
| Working Length | 2.01 in |
| Weight | 0.05 LB |

