- SDS-plus® Speed-Core Thin Wall Core Bit
- 2 1/2" x 4 1/8 in
- 3" Flute
| Cutting Dia. | 2.5 in |
| Overall Length | 4.125 in |
| Shank Type | Hollow & Threaded |
| Inch/Metric | Inch |
| Flute Length | 3 in |
| Cutting Edge Material | Carbide |
| Type | Hole Saw |
| Weight | 1.12 LB |
| Cutting Dia. | 2.5 in |
| Overall Length | 4.125 in |
| Shank Type | Hollow & Threaded |
| Inch/Metric | Inch |
| Flute Length | 3 in |
| Cutting Edge Material | Carbide |
| Type | Hole Saw |
| Weight | 1.12 LB |