- 5-10 Teeth Per Inch
| Blade Type | T-Shank |
| Blade Thickness | 0.11 in |
| Family Name | 3 Piece Progressor For Wood With Nails T-Shank Jig Saw Blades |
| Teeth Per Inch | 5-10 |
| Blade Height | 0.39 in |
| Working Length | 4 1/2 in |
| Weight | 0.0 LB |
| Blade Type | T-Shank |
| Blade Thickness | 0.11 in |
| Family Name | 3 Piece Progressor For Wood With Nails T-Shank Jig Saw Blades |
| Teeth Per Inch | 5-10 |
| Blade Height | 0.39 in |
| Working Length | 4 1/2 in |
| Weight | 0.0 LB |