- 5/6 Teeth Per Inch Teeth Per Inch
| Blade Thickness | 0.05 in |
| Blade Height | 0.3 in |
| Teeth Per Inch | 5/6 Teeth Per Inch |
| Blade Type | U-Shank |
| Family Name | 5 Piece Progressive Tooth Speed For Hardwood U-shank Jig Saw Blades |
| Working Length | 3 3/16 in |
| Weight | 0.0 LB |
| Blade Thickness | 0.05 in |
| Blade Height | 0.3 in |
| Teeth Per Inch | 5/6 Teeth Per Inch |
| Blade Type | U-Shank |
| Family Name | 5 Piece Progressive Tooth Speed For Hardwood U-shank Jig Saw Blades |
| Working Length | 3 3/16 in |
| Weight | 0.0 LB |