- Tom Cat® Chore Gloves
- Knit-Wrist
- Cotton
| Glove Type | Chore |
| Glove Size | Large |
| Material | Cotton |
| Style | Clute-Straight Thumb |
| Cuff Style | Knit-Wrist |
| Weight | 0.25 LB |
| Glove Type | Chore |
| Glove Size | Large |
| Material | Cotton |
| Style | Clute-Straight Thumb |
| Cuff Style | Knit-Wrist |
| Weight | 0.25 LB |